Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bel-Art

Model # :WBB3076097

MPN #: F32947-0000

SP Bel-Art Vacuum Aspirator Polyethylene Pump with Quick Disconnect Hose Fitting

Product Description
High-density polyethylene aspirator pump operates on water pressure above 11psi (7584 N/m2).

  • Integral check valve resists corrosive filtrates and fumes
  • Quick-disconnect hose fitting accepts 6.4 to 9.5mm (¼ to ⅜") I.D. tubing
  • Male thread faucet connection is 9.5mm (⅜") I.D
  • Maximum attainable vacuum is 69.6cm Hg (27.4") with a flow of 6 liters (1.5 gallons) per minute
PRICE
$28.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF32947-0000
Package Quantity1
BrandBel-Art