This heavy-duty JET Shaper is available with a powerful 3HP, 1Ph motor with magnetic controls. The four-speed (4000, 6000, 8000, 10000 RPM) step pulley drive with quick release lever allows you to select the best speed and torque for different cutter diameters. The spindle is reversible, and receives maximum power transfer from the v-belt. The independently adjustable fences have micro adjust controls for precise positioning. Features: Four-speeds 4000, 6000, 8000, 10000 RPM let you select the best speed and torque for different cutter diameters Powerful 3HP, 1Ph motor with magnetic ...
If you're looking for a space-saving shaper for your shop, the JET® JWS-20CS Shaper is what you need. This compact powerhouse features an 8,000 and 10,000 RPM reversing 1-1/2HP motor. The sleek 18"(L) X 20"(W) precision-ground cast iron table provides a durable work area for various projects. Safe, easy cutter set up is assisted by a positive detent spindle lock. The independent left and right fences feature micro-adjustment, and a built in 4" dust port. When add the new JET® JWS-20CS Shaper in your shop today, you'll know why JET® products are "Built Better to Build Better. Features: ...
This heavy-duty JET Shaper is available with a powerful 5HP, 1Ph motor with magnetic controls. The four-speed (4000, 6000, 8000, 10000 RPM) step pulley drive with quick release lever allows you to select the best speed and torque for different cutter diameters. The spindle is reversible, and receives maximum power transfer from the v-belt. The independently adjustable fences have micro adjust controls for precise positioning. Features: Four-speeds 4000, 6000, 8000, 10000 RPM let you select the best speed and torque for different cutter diameters Powerful 5HP, 1Ph motor with magnetic ...
This is an authentic manufacturer made replacement part which is specially designed for use with Jet and Powermatic planers. The belt connects the motor pulley to the table saw pulley. This part is made of rubber and is sold individually. Be sure to disconnect the power before installing this part. The position of the belt will depend on witch speed you would like. Place the belt on one pulley and slowly stretch the belt while rotating the opposite pulley to fit into place. For Use With: Jet 160 16-In Planer 225 24" Planer WSS-3-1 Spindle Shaper