Rubbermaid® Spare Power Unit Key For Brute® 4 Shelf Heavy Duty Ergo Utility Cart
Write a Review
|
Questions & Answers (0)
Product Description
Rubbermaid® 2173556, 2173661, 2173663, 2173662, 2173519, Two keys included.
PRICE
$8.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Height | 3 in |
Product Details
| Assembly Required | No |
| Type | Power Unit Key |
| Material | Resin |
| Description | Unit Key |
| Color | Red |
| Manufacturers Part Number | FG2187496L10000 |
| For Use With | 2173556, 2173661, 2173663, 2173662, 2173519 |
| Brand | Rubbermaid |