Rubbermaid® Hardware Kit for Rubbermaid® Utility Cart
Write a Review
|
Questions & Answers (0)
Product Description
Hardware Kit for Rubbermaid Utility Carts.
Replacement part fits Rubbermaid FG450088BLA , FG450088BEIG , FG450500BEIG , FG450500BLA , FG452010BLA , FG452088BEIG , FG452088BLA , FG452500BEIG , FG452500BLA , FG454500BLA , FG454600BLA , FG454610BLA , FG450058BLA , FG450558BLA , FG452058BLA and FG452558BLA
(28) 1/4" x 1" Pan Head Phillips Type AB Screw
Replacement part fits Rubbermaid FG450088BLA , FG450088BEIG , FG450500BEIG , FG450500BLA , FG452010BLA , FG452088BEIG , FG452088BLA , FG452500BEIG , FG452500BLA , FG454500BLA , FG454600BLA , FG454610BLA , FG450058BLA , FG450558BLA , FG452058BLA and FG452558BLA
(28) 1/4" x 1" Pan Head Phillips Type AB Screw
PRICE
$4.46
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2-1/2 in |
| Height | 5-3/4 in |
| Weight Capacity | 125 lbs |
| Shelf Dimensions | 5"L x 2-1/2"W |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Gray |
| For Use With | Rubbermaid Utility Carts |
| Material | Steel |
| Description | 5In Rigid Plate Caster |
| Manufacturers Part Number | FG4500M20000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |