Spark Plug Socket, 3/8" Drive, 5/8"
Write a Review
|
Questions & Answers (0)
Product Description
Spark Plug Socket, 3/8" Drive, 5/8"
5/8" spark plug socket features protective rubber insert and hex top for use in tight areas. Manufactured with heat-treated chrome vanadium steel. 3/8" square drive. 6-point deep socket.
5/8" spark plug socket features protective rubber insert and hex top for use in tight areas. Manufactured with heat-treated chrome vanadium steel. 3/8" square drive. 6-point deep socket.
PRICE
$5.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 3/8 in |
| Size | 5/8" |
Product Details
| Type | Standard |
| Measuring System | Fractional |
| Color | Chrome |
| Manufacturers Part Number | KTI-22221 |
| Brand | K-Tool International |