Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3143657

MPN #: OZSR2PBT

OZ Lifting Products Spark Resistant Push Beam Trolley, 2 Ton Capacity

Product Description
Potentially explosive atmospheres exist in many areas of industry. Explosive zones carry extremely strict guidelines and equipment requirements. OZ Lifting Products' Spark Resistant Push Beam Trolleys are manufactured in compliance with the EU's explosion-proof standard ATEX94/9/EC and the Machinery Directive 2006/42/EC. The explosion-proof level can reach: EX II2 GD c IIIC T135°C. They are suitable for potentially explosive atmospheres including Zone 1 & 2 (gas) as well as Zone 21 & 22 (dust).

Features:
  • Anti-spark coating
  • Copper plated trolley wheels and lifting bale
  • Copper riveted ID Tags
  • Fits to most I, S, and W-Beams
  • Precision ball bearing trolley wheels
  • Anti-drop plate
  • Individual test certificate and serial number
  • Type EX–GCT Spark Resistant Equipped with anti-spark coating, suitable for potential explosive atmospheres
  • Standards – CE, ATEX–94/9/EC (Ex II 2 GD c IIC T4 IIIC T135°C), AS1418.2, ASME B30.11, ASME B30.16 (for use with manual or powered hoists)


PRICE
$1,299.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-7/8 in
Width10-7/8 in
Height10-5/16 in
Weight Capacity4000 lbs
Weight42 lbs
Max Flange Thickness1-1/2 in
Wheel Diameter3-5/32 in
Head Room5-29/32 in
Beam Width3-5/8 to 12 in
Flange Width3-5/8 to 12 in
Min Radius Curve3-5/8

Product Details

Assembly RequiredNo
TypePush Beam Trolley
ColorWhite
SeriesSpark Resistant
MaterialSteel, Copper
OperationManual
Package Quantity1
Manufacturers Part NumberOZSR2PBT
BrandOZ Lifting Products

Warranty

Warranty1 yr