Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB2322339

MPN #: OZ05PBTA-MR

OZ Lifting OZ05PBTA-MR Push Beam Trolley 1/2 Ton Capacity

Product Description
OZ Lifting OZ05PBTA-MR Push Beam Trolley 1/2 Ton Capacity

Features:

  • Fall protection 400 lbs.*
  • Fast and easy width adjustments
  • Built-in width adjustment indicator
  • Universal wheel tread fits most I, S, and W-Beams
  • Premium double-sealed ball bearings
  • ROHS compliant zinc plated finish
  • Anti-drop plates
  • Glow in the dark decals
  • Ships fully assembled
  • Made in USA
PRICE
$575.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/16 in
Width11 in
Height8-1/2 in
Weight Capacity1000 lbs
Weight18 lbs
Bail Opening1.5 x 1.00 in
Head Room5 in
Flange Width2-1/2 to 8 in
Min Radius Curve2.75 ft

Product Details

TypeStandard Trolley
ColorSilver
MaterialSteel
Manufacturers Part NumberOZ05PBTA-MR
BrandOZ Lifting Products

Warranty

Warranty10 yr