Bird Barrier® The Defender® Vent Cover 8"L, Plastic, Brown
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8 |
Product Details
| Material | Plastic |
| Color | Brown |
| Brand | Bird Barrier |
Related Products
Mist nets have become the industry standard for live capture of birds in large buildings and are very effective if used correctly. Bird Barrier's Mist Nets are ultra fine black twine made into a 3/4" mesh that is nearly invisible to birds. They feature three horizontal pouches and tension lines for the ideal set. They are available in four sizes (7′ x 10′, 7′ x 20′, 8′ x 30′, and 8′ x 40′). The nets can be suspended between two poles for portability inside a facility, and can be bungee-corded to vertical supports (like shelving). New 19 foot telescoping poles that collapse down to just ...
Use BirdSlide™ on ledges, eaves, angle irons, I-beams and most "L" shaped ledges where total exclusion is the goal. BirdSlide™ is sold by the 15-foot case. Each case contains 3, five-foot sections. BirdSlide™ completely protects the ledge against all bird species; they simply can't get a grip and "slide" right off the ledge. When color matched to the structure, BirdSlide usually looks like it's a part of the building. It comes in gray or beige, but can be primed and painted to match any color. Easy to Install: For ledges six inches wide, the flat base simply glues to any ...
Insulate your Hazmat Storage building to assist with temperature control and efficiencies of the building. Insulation package includes our standard R11 Insulation in Walls, Ceiling, and Explosion Relief Panel (If Taken) Also included are (2) 18" x 18" Adjustable Vents w/ Insulated Covers to seal off the passive vents Option to be taken with temperature control options. Customized building options and additional accessories must be purchased with building for manufacturer installation. Customer must approve drawing prior to production.
Speedi-Grille Brown Floor Vent Grille Vent Cover, 4" X 8" Now there is innovation in a Heating & Air register grilles. Are you tired of juggling tools & screws, especially on a ladder to install register grille covers. How difficult is it to try & install a HVAC register grille cover when you need three hands on only have two. Speedi-Grille is designed to install HANDS FREE! You no longer have to hold grilles in place while trying start your trim mounting screws. Just slide your Speedi-Grille register grille cover in & the patent pending clip-design holds the Speedi-Grille in place ...
Popular indoor trap – the Sparrow Trap Door – simulates a bird feeder to attract small birds like sparrows, starlings, grackles and more. Simply bait the rear of the trap and set it out where birds can spot the trap and bait. The discrete, solid walled design is humane, safe and hygienic – all mess is contained inside with a bottom hatch for easy cleanout. Mount trap on shelving or hang from above – the Trap Door trap comes complete with hanger and rear adapter for extension pole mounting. When the lid is down you have caught a bird! You can use many types of bait such as bread and bird ...