Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB641811

MPN #: 41100EC09

Carlisle Sparta Clean-In-Place Hook Brush 11-1/2"L, Green - Pkg Qty 12

Product Description
Sparta® Clean-In-Place Hook Brush 11-1/2" Long - Green

Features:
  • Our Sparta® Spectrum® CIP (Clean-In-Place) Brushes are ideal for cleaning curved drains, tubes, pipes, and equipment
  • Polyester bristles are twisted into galvanized wire
  • Hook shape brush for cleaning pipes in place
  • Recommend use with 40225 Sparta® Spectrum® Self-Locking Flex-Tip™ Fiberglass Handle, sold separately
  • Base resins used to produce bristles are made of FDA approved materials
  • BPA free
PRICE
$276.00  Sold in packages of 12 / $23.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width5 in
Brush Length8 in
Bristle Length5 in
Size11-1/2
Bristle Diameter2-1/4 in

Product Details

ColorGreen
StyleClean-in-Place
MaterialPolyethylene, Linear, Polyester
DescriptionClean-In-Place Hook Brush
Package Quantity12
Manufacturers Part Number41100EC09
BrandCarlisle
Bristle MaterialPlastic
TrademarkSparta®