Foam-Injected Plastic Block - Ensures additional durability for long-term use.Polyester Bristles - Maintains shape for superior crubbing and prolonged bristle vitality.Threaded Connection – Use with standard ¾" threaded handle.Accept Threaded Handle #40230.Color-Coded Program – Aligns with (HACCP) practices and promotes an integrated color-coded sanitary maintenance system.FDA compliant block and bristles.BPA Free.
Carlisle Sparta Spectrum Vat & Cylinder. Brush, 5"D - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$103.90 Sold in packages of 2 / $51.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 9-1/4 in |
| Height | 7-1/4 in |
Product Details
| Style | Spectrum® |
| Material | Plastic |
| Package Quantity | 2 |
| Description | Vat and Cylinder |
| Color | White |
| Manufacturers Part Number | 45005EC02 |
| For Use With | 40230 |
| Brand | Carlisle |
| Bristle Material | Plastic |