- 15" straight brush with 1" diameter is designed for cleaning straight pipes, elbows, tees, and valves
- stiff Polyester bristles in galvanized wire with plastic handle
- base resins used to produce bristles are made of FDA approved materials
- BPA free
Carlisle Sparta Spectrum Valve & Fitting Straight Brush 15"L/1"D Poly Bristles, White - 4018002 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Sparta® Spectrum® Valve & Fitting Straight Brush 15" Long/1" D - White
PRICE
$222.00 Sold in packages of 12 / $18.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 1 in |
| Weight | 4 lbs |
Product Details
| Handle Material | Plastic |
| Color | White |
| Style | Straight |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Valve and Fitting Straight Brush with Poly Bristles |
| Manufacturers Part Number | 4018002 |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |