- Cleans all coffee decanters, pots, urns, and dispensers
- Urn Brush is ideal for quick and easy clean-up of glass gauges on coffee urns
- Compact and easy to store
- BPA free
Carlisle 4067300 - Sparta® Handle Urn Brush W/ 5/8" Polyester Bristles 25" - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$96.00 Sold in packages of 12 / $8.00 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 5/8 in |
Product Details
| Material | Polyester Bristle |
| Package Quantity | 12 |
| Description | Handle Urn Brush with Polyester Bristles |
| Color | White |
| Manufacturers Part Number | 4067300 |
| Brand | Sparta |
| Bristle Material | Polyester |