Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Carlisle

Model # :WBB637409

MPN #: 4036102

Carlisle 4036102 - Sparta® Standard Nylon Replacement Blade 7-1/2" x 4-1/2", White - Pkg Qty 6

Product Description
Sparta® Standard Nylon Replacement Blade 7-1/2" x 4-1/2" - White

Features:
  • Standard Nylon (300°F) replacement blade will sharpen and contour to your specific application with usage
  • Ideal for general mixing and stirring
  • BPA free
  • Soft Polyethylene blade conforms to kettle contours and tight cleaning areas
  • Ideal for stirring and scraping kettles, vats, and large pots
  • Flexible for use in stirring and scraping
  • Smooth finished, water-proof construction for easy clean-up
PRICE
$203.70  Sold in packages of 6 / $33.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 (Head) in
Width4-1/2 (Head) in
Head Width4-1/2 in
Head Length7-1/2 in

Product Details

MaterialNylon
Package Quantity6
DescriptionSparta® Standard Nylon Replacement Blade 7-1/2In X 4-1/2In, White

ColorWhite
Manufacturers Part Number4036102
BrandCarlisle
TrademarkSparta®