Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB622238

MPN #: S-2460

Speakman 60 Spray Channels Institutional Showerhead 2.5 GPM

Product Description
Speakman S-2460 Solid Brass Wall Mount Showerhead

The Solid Brass Wall Mount Showerhead is an ideal solution for facilities which require vandal resistant showerheads. The Solid Brass Wall Mount Showerhead's solid brass construction makes it highly vandal resistant. The 2 face has 60 spray channels at three different angles to allow a full coverage shower. The head comes drilled for, but less mounting bolts.

PRICE
$289.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Face Diameter2 in

Product Details

TypeWall Plate
Number of Jets1
Number of Showerheads1
ColorSilver
Gallons per Minute2.5 gal/min
Liters per Minute9.5 LPM
Mounting LocationWall
MaterialBrass
DescriptionMulti-Function Shower Head
Spray PatternFull
Manufacturers Part NumberS-2460
BrandSpeakman

Compliance & Certifications

WaterSense CertifiedNo
ADA CompliantNo