Fixed Shower Heads
Type
Brand
Material
Height
Color
Price
Related Products
This multi-head shower system is ideal for bringing a touch of refined elegance to any contemporary bathroom design. The Collection Shower System features a fixed shower head and a handheld shower with a 60-inch hose, providing the user with the option to choose either spray head. Along with Speakman's lavish massaging and rotating Anystream® 360° Spray Technology, this unique shower system also includes a patented plunger system which resists hard-water- and sediment-buildup, so that cleaning showers is quick and easy. Designed to fit with standard US plumbing connections, this ...
The Napa™ Collection Shower System is a stylish and classy multifunctional shower system featuring a two-way shower diverter that feeds water to either a fixed shower head or a hand-held shower head. Offering the user a deluxe showering experience with Speakman's massaging and rotating Anystream® 360° Spray Technology from either shower head, this shower system adds the ideal touch of elegance that makes for a luxury bathroom. The patented plunger system resists hard-water buildup and sediment, making it easy to clean and maintain, and the shower system can easily be installed ...
A European-style massage showerhead powered by patented Speakman technology, the Anystream® Napa 2.0 GPM Showerhead provides luxurious, full-body sprays from an ergonomically designed fixture that attaches to any standard shower arm.5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays from a low-flow showerhead under any water pressure. Simply rotate the extra-large ring to transition effortlessly through gentle rain, full-flood and therapeutic, pulsating massage 2.0 gallons-per-minute sprays. Precision-engineered ...
With contemporary style, the Hand Shower System with ADA Slide Bar unites functionality and design in an efficient, wall mounted shower system featuring the hand shower with ADA pause/trickle adapter, 60 inch metal shower hose, solid brass shower arm and flange, ADA grab bar, and anti-scald pressure balance shower valve. With patented Anystream® 360˚ technology, the hand shower allows you to easily transition through 360˚ of full-flood coverage, central pulsating massage, or a combination of both settings by simply rotating the showerhead's faceplate. Connecting the base of the hand ...
Versatile™ ADA Compliant Hand-held Shower System is an ideal solution for healthcare applications. The VS-2954 features a 59 In. metal hose and ADA compliant slide/grab bar. The shower system also includes a 5-1/2 In. shower arm and flange. The VS-2954 is certified to meet ASME A112.18.1/CSA B125.1 standards. Features: Constructed of lightweight Speakman Engineered Plastic Lifetime limited warranty 60 in. Metal hose and mounting bracket included Anystream® 360° Patented Technology Consistent spray performance even under low water pressure Self cleaning Nozzles Speakman Since ...