Versatile™ ADA Compliant Hand-held Shower System is an ideal solution for healthcare applications. The VS-2954 features a 59 In. metal hose and ADA compliant slide/grab bar. The shower system also includes a 5-1/2 In. shower arm and flange. The VS-2954 is certified to meet ASME A112.18.1/CSA B125.1 standards.
Features:- Constructed of lightweight Speakman Engineered Plastic
- Lifetime limited warranty
- 60 in. Metal hose and mounting bracket included
- Anystream® 360° Patented Technology
- Consistent spray performance even under low water pressure
- Self cleaning Nozzles
- Speakman Since 1869™