Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB1170597

MPN #: S-2007-E2

Speakman S-2007-E2 Anystream® Multi Function Shower Head

Product Description
A European-style massage showerhead powered by patented Speakman technology, the Anystream® Napa 2.0 GPM Showerhead provides luxurious, full-body sprays from an ergonomically designed fixture that attaches to any standard shower arm.5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays from a low-flow showerhead under any water pressure. Simply rotate the extra-large ring to transition effortlessly through gentle rain, full-flood and therapeutic, pulsating massage 2.0 gallons-per-minute sprays. Precision-engineered Speakman components and materials resist sediment buildup. Available in polished chrome and brushed nickel. Finish.

Features:
  • Constructed of lightweight Speakman Engineered Plastic
  • Lifetime limited warranty
  • Anystream® 360° Patented Technology
  • Consistent spray performance even under low water pressure
  • WaterSense certified 2.0GPM low flow rate
  • Same quality commercial grade as in Hotels
  • Speakman Since 1869™
PRICE
$77.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in
Face Diameter3-1/2 in

Product Details

Number of Jets5
Number of Showerheads1
ColorSilver
SeriesAnystream® Napa
Gallons per Minute2 gal/min
Self Cleaning NozzleYes
Hose IncludedNo
Slide Bar IncludedNo
Liters per Minute7.6 LPM
Pause/Trickle ControlNo
StyleShower Head
Mounting LocationWall
MaterialPlastic
DescriptionMulti-Function Shower Head
Connection StyleNPTM
Spray Pattern3
Manufacturers Part NumberS-2007-E2
Multi FunctionYes
ShapeRound
BrandSpeakman

Compliance & Certifications

WaterSense CertifiedYes
ADA CompliantNo