Manufactured from fiber reinforced prime rubber containing nylon and polyester. These molded bumpers are built to endure years of abusive pounding. All units have pre-drilled countersunk mounting holes for easy installation. Units are drilled to accept ¾" anchor bolts.
Molded Dock Bumper, Rectangular, 24Wx12H, 6" Projection, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$146.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 12 in |
| Weight | 40 lbs |
| Projection | 6 in |
| Face Width | 24 in |
| Bolt Spacing | 18"W, 6"H |
| Mounting Hole Diameter | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Molded Dock Bumper |
| Color | Black |
| Hole Spacing Vertical | 6 in |
| Number of Mounting Holes | 4 |
| Configuration | Standard |
| Hole Spacing Horizontal | 18 in |
| Material | Reinforced Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | B-1224-6 |
| Mounting Style | Bolt On |
| Shape | Rectangular |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |