Molded Dock Bumper, Rectangular, 16-1/8Wx4-29/32H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Manufactured from fiber reinforced prime rubber containing nylon and polyester. These molded bumpers are built to endure years of abusive pounding. All units have pre-drilled countersunk mounting holes for easy installation. Units are drilled to accept 3/4" anchor bolts.
PRICE
$34.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/8 in |
| Depth | 16 in |
| Height | 4-29/32 in |
| Weight | 7 lbs |
| Projection | 2 in |
| Face Width | 16-1/8 in |
| Bolt Spacing | 7-7/8"W |
| Mounting Hole Diameter | 21/32 in |
Product Details
| Assembly Required | No |
| Type | Molded Dock Bumper |
| Color | Black |
| Number of Mounting Holes | 2 |
| Configuration | Standard |
| Hole Spacing Horizontal | 7-7/8 in |
| Material | Reinforced Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | B-516 |
| Mounting Style | Bolt On |
| Shape | Rectangular |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |