Global Industrial
Model # :WBB53970
Global lndustrial™ Molded Dock Bumper, Rectangular, 18Wx8H, Black
|
Questions & Answers (0)
Product Description
Built to withstand years of continued use and hard-impact abuse, the Global Industrial Specialty Molded Dock Bumper is the ideal choice for reinforcing your truck beds and loading docks. Manufactured from fiber-reinforced prime rubber, containing nylon and polyester, these molded bumpers are built to endure years of use. Each unit has pre-drilled 5/8" diameter countersunk mounting holes for easy installation using 1/2" diameter anchor bolts. Installation hardware sold separately. 1-Year Limited Warranty.
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 8 in |
| Projection | 2 in |
| Face Width | 18 in |
| Bolt Spacing | 8"W |
| Mounting Hole Diameter | 5/8 in |
Product Details
| Assembly Required | No |
| Type | Molded Dock Bumper |
| Color | Black |
| Number of Mounting Holes | 2 |
| Configuration | Standard |
| Hole Spacing Horizontal | 8 in |
| Material | Reinforced Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | B53970 |
| Mounting Style | Bolt On |
| Shape | Rectangular |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |