Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB184085

Global lndustrial™ Molded Dock Bumper, Rectangular, 10Wx4-1/2H, Black

Product Description
Global Industrial™ HIGH-IMPACT HARDENED MOLDED DOCK BUMPER

Hardened Molded Dock Bumper offers High Impact Resistance and is Immune to All Weather Conditions.

Hardened Molded Bumper is pre-drilled for quick installation. Bumper is constructed from fiber reinforced rubber containing nylon and polyester for added strength and durability. Steel reinforcement rings are molded into each Bumper and accept 3/4" anchor bolts (hardware not included). Bumper projects 3" from the surface. Sold individually. 1 Year Limited Warranty.

PRICE
$24.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
24.25
Buy 5 units - 10 units
23.00Save $1.25 (5%)
Buy 11+ units
22.25Save $2.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth10 in
Height4-1/2 in
Weight7 lbs
Projection3 in
Face Width10 in
Bolt Spacing5"W
Mounting Hole Diameter3/4 in

Product Details

Assembly RequiredNo
TypeMolded Dock Bumper
ColorBlack
Number of Mounting Holes2
ConfigurationStandard
Hole Spacing Horizontal5 in
MaterialReinforced Rubber/Steel
Package Quantity1
Manufacturers Part NumberB184085
Mounting StyleBolt On
ShapeRectangular
BrandGlobal Industrial

Warranty

Warranty1 yr