Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB183966

MPN #: TB-10

Trailer Crane Bumper, Rectangular, 6Wx3H, Black

Product Description
This Trailer & Crane Bumper is manufactured from fiber reinforced prime rubber containing nylon and polyester. All models have pre-drilled, countersunk mounting holes for easy installation. Bolt hole diameter is 1/2". Order installation hardware separately. The bumper is immune to most weather conditions while still being economical. The unique design and construction achieve high impact resistance and a long life. 3"W x 6"L x 3-1/2"H overall, and mounting bolt holes are 3" center-to-center.

PRICE
$25.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
25.95
Buy 5 units - 10 units
23.00Save $2.95 (11%)
Buy 11+ units
22.25Save $3.70 (14%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth6 in
Height3 in
Weight2 lbs
Projection3-3/16 in
Face Width6 in
Bolt Spacing2-5/8"W
Mounting Hole Diameter1/2 in

Product Details

Assembly RequiredNo
TypeTrailer Crane Bumper
ColorBlack
Number of Mounting Holes2
ConfigurationStandard
Hole Spacing Horizontal2-5/8 in
MaterialReinforced Rubber
Package Quantity1
Manufacturers Part NumberTB-10
Mounting StyleBolt On
ShapeRectangular
BrandVestil

Warranty

Warranty30 Days