Specimen Bags & Containers
Type
Length
Width
Capacity
Thickness
Closure
Sterile
Package Quantity
Lid Color Family
Brand
Free Shipping
Closure Type
Material
Color
Price
Related Products
Dynarex® LabChoice Universal Containers are durable polystyrene and polypropylene containers designed for safe and efficient sample collection, suitable for both solid and liquid samples. These premium plastic containers are equipped with a screw-on cap to provide a secure fit and improved leak-resistance. A convenient writing label allows for simple and clear sample identification. Features: 30 mL capacity Not made with natural rubber latex Maximum centrifugation at 6000×g
With SureSeal™ Bags, samples can be easily collected by removing the tear strip above the wire closure and pulling on the two external grip tabs to open the mouth of the bag to the desired level. Using the grip tabs ensures sterility and eliminates the risk of contamination from finger contact. Then, introduce the sample into the bag, flip or fold the bag three times, bend the wires and your sample is secure inside the airtight and moisture sealed bag. SureSeal™ bags are made of virgin polyethylene for excellent clarity and strength. They meet USDA, EPA and FDA standards and are ...
Dynarex® LabChoice Specimen Containers are constructed from premium-quality plastic materials for safe and efficient specimen collection. Each Specimen Container comes equipped with a screw-on cap for secure closure. A frosted writing area allows for easy identification for added convenience. The disposable Containers are designed for single use for optimal safety and hygiene. Features: Not made with natural rubber latex or DEHP
Dynarex® LabChoice Stool Containers are designed for safe and efficient sample collection, suitable for both solid and liquid samples. These high-quality plastic containers are equipped with a red screw-on cap to provide a secure fit and improved leak-resistance. A convenient writing label allows for simple and clear sample identification. Dynarex® Stool Containers include a plastic spoon for convenient sample collection. Features: Features 30 mL or 60 mL capacity for efficient sample containment Not made with natural rubber latex
These bags are designed for the safe transportation of specimens and documentation. Each bag is printed with the biohazard symbol and offers checkmark boxes to indicate special handling instructions. 2 mil gauge polyethylene (PE). Attached document compartment. Zipper closure allows repeated access to specimen. Imprinted with biohazard symbol. Complies with OSHA and NCCLS guidelines