PM Company® Paper Rolls 05479, 3" x 150', White, 50 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PM Company® Paper Rolls 5479, 3" x 150', White, 50 Rolls/Carton
Premium quality, single-ply white bond paper rolls are manufactured to OEM specifications. Provides crisp, clear images with end of roll indicator. This product was made from wood that came from a certified managed forest.
Premium quality, single-ply white bond paper rolls are manufactured to OEM specifications. Provides crisp, clear images with end of roll indicator. This product was made from wood that came from a certified managed forest.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1800 ft |
| Width | 3 in |
| Card Size | 3" x 150' |
Product Details
| Type | Receipt Paper |
| Color | White |
| For Use With | Financial;Teller Window |
| Paper Color Family | White |
| Paper Type | Cash Register & POS Rolls |
| Style | Register Paper |
| Package Quantity | 50 Rolls/Carton |
| Description | PM Company® Paper Rolls |
| Manufacturers Part Number | 05479 |
| Brand | PM |