Cambro 730SR110 - Speed Rail, 7-bottle, 29x6-1/2x14-5/8, w/built-in partitions, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 29' in |
| Width | 6-1/2 in |
| Height | 14-5/8 in |
Product Details
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 730SR110 |
| Brand | Cambro |
Related Products
This Two Tone, Brown/Mahogany Economy System LARGE CAMBARS® is a Stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes a 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a 2 retainer straps.
✓ A compact, space-saving solution for outdoor environments ✓ Sturdy, weather-resistant construction ✓ Provides a comfortable alternative to traditional seating An alternative to traditional bench seating, this Global Industrial™ 8' Leaning Rail in an ideal space-saving solution for communal outdoor spaces. Crafted from fully-welded, commercial-grade steel to withstand the elements, this leaning rail offers a practical and inviting space for people to rest or engage in casual conversations. Its sturdy construction and in-ground installation ensure ...
The Premium Gate frame kit on the market today, durable steel tubing, quality hardware and powder coat finish. Consistency in structure and welds will provide years of use for your home. Should be the last gate frame you will ever need. With periodic maintenance checks, your Adjust-A-Gate frame will serve you for years to come. Powder Coated Steel Tube welded design offers stability and durability second to none. Our Adjust-A-Gate is the gate, not just a bracket to build a gate with. Because of this, your frame will last for years. You will need to replace your wood fence boards over ...
Treston power rails come with a range of features designed to meet the diverse needs of our customers. These power rails are UL Listed, ensuring compliance with safety standards (surge protection certification currently pending). Power rails are available in a variety of sizes including M20, M30, M36, M40, M48, M53, M60, and M72, making them a perfect fit for expanding the length of our upright bays. They are designed for convenience, featuring built-in mounting brackets that eliminate the need for assembly. All of our power rails come with a 1-year warranty, ensuring peace of mind and ...
Adjust-A-Gate AG60-36 Original Series Adjustable Steel Gate Frame 2 Rail Kit 60-96"W x 36"H, Gray The Premium Gate frame kit on the market today, durable steel tubing, quality hardware and powder coat finish. Consistency in structure and welds will provide years of use for your home. Should be the last gate frame you will ever need. With periodic maintenance checks, your Adjust-A-Gate frame will serve you for years to come. Powder Coated Steel Tube welded design offers stability and durability second to none. Our Adjust-A-Gate is the gate, not just a bracket to build a gate with. Because ...