Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1317084

MPN #: 1311-YE

ENPAC® Speedy Duffel Spill Kit - Aggressive, 10 Gal. Capacity, Yellow, 1311-YE

Product Description
This compact and portable vehicle response kit is for your Larger transportation spills, held in a water-resistant nylon bag. Two heavy-duty straps provide convenient transport and response. These duffels are especially great for fueling locations Also available in Woodland & Desert Camouflage. Spill

Includes:
  • (1) Heavy-duty Duffel
  • (20) Aggressive Pads
  • (2) Aggressive Large Socks
  • (3) Aggressive Medium Socks
  • (1) Disposal Bag & Tie
  • (1) pr Nitrile Gloves
  • (1) pr Goggles
  • (1) 1-Qt. Bag Ensorb®
  • (1) Emergency Response Guide
  • (1) Instruction Sheet & MSDS(S)
PRICE
$199.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
199.95
Buy 4 units - 6 units
189.95Save $10.00 (5%)
Buy 7+ units
179.95Save $20.00 (10%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width9 in
Height19 in
Weight11
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
Container MaterialVinyl
Manufacturers Part Number1311-YE
BrandENPAC
TypeChemical Spill Kit
ColorYellow
Socks5
Capacity/Absorption Gallons10 gal
Pads20
DescriptionAggressive Speedy Duffel Spill Kit
Fluids AbsorbedAcids, Toxic, Flammable, Corrosive and Chemical Substances
Package Quantity1
Container TypeBag
Number of Pads20
Number of Gloves1 Pair

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, SPCC, NPDES