Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB2264725

MPN #: 1499-YE

ENPAC® 95 Gallon Wheeled SpillPack Spill Kit, Oil Only, Yellow, 1499-YE

Product Description
ENPAC® Refill For 30 Gallon SpillPack Spill Kit, Oil Only, 1432-RF

An empty Spill Kit is a disaster waiting to happen. Easily ensure your Spill Kits are properly stocked with this refill Spill Kit. It contains everything included with the original Spill Kit to return yours to factory new condition. Oil Only absorbents repel water while absorbing oils and fuels. They are best suited for oil and gas spills around water sources.

Spill Spill Kit Refill Includes
  • 1- Gallon Jug ENSORB®
  • 50- Oil Only Absorbent Pads
  • 6- Medium Oil Only Socks
  • 1- Pack wipers
  • 2- Disposal bags and ties
  • 1- Pair nitrile gloves
  • 1- Pair goggles
  • 1- Emergency response guidebook
  • 1- Instruction sheet and SDS
PRICE
$779.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
779.00
Buy 4 units - 6 units
745.00Save $34.00 (4%)
Buy 7+ units
719.00Save $60.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2 in
Width25-3/4 in
Height47-1/2 in
Weight77
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size95 gal
Wheel Diameter6 in
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsYes
Container MaterialPolyethylene
Drum Capacity95 gal
Manufacturers Part Number1499-YE
BrandENPAC
TypeOil Only Kit
ColorYellow
Socks10
Capacity/Absorption Gallons55 gal
Pads100
Fluids AbsorbedOil Only
Package Quantity1
DescriptionWheeled Poly-SpillPack Spill Kit
Container TypeDrum
Number of Pads100
Number of Gloves2 Pairs

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA 40 CFR 112, 29 CFR 1910.22