JET JCT-1602 Benchtop Sand Rammer 24 CFM 800 BPM 90 PSI
Write a Review
|
Questions & Answers (0)
Product Description
JET® Sand Rammers are available in bench and floor models. The bench models deliver fast, powerful blows for ramming small, medium and large forms. The floor models deliver maximum power with slow, powerful blows that efficiently and quickly compact all types of backfill. Each model is ergonomically designed providing greater ease of handling with reduced operator fatigue Front end seal protects the piston from excessive dirt and debris extending tool life Fast powerful blows for compacting small, medium and large sand molds Heavy-Duty, industry proven valve design All Steel cylinder housing for increased durability Front end seal protects the piston from excessive dirt and debris extending tool life Fast powerful blows for compacting small, medium and large sand molds Heavy-Duty, industry proven valve design All Steel cylinder housing for increased durability
PRICE
$1,099.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Air Hose ID | 3/8 in |
| Stroke Length | 3-15/16 in |
| Bore | 1 in |
Product Details
| Blows per Minute | 800 BPM |
| CFM | 24 CFM |
| Noise Level | 104.7 |
| Description | Benchtop Sand Rammer |
| Manufacturers Part Number | JT9-550602 |
| PSI | 90 psi |
| Air Inlet Thread Size (NPT) | 3/8" in |
| BPM | 800 |
| Brand | JET |