Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wright

Model # :WBB3250193

MPN #: 4DMSC

Wright Spill Containment Platform, 4 Drum, 163 Gallon Capacity

Product Description
Protect your workspace and stay compliant with our heavy-duty spill container designed specifically for large paint barrels. Built for reliability and ease of use, this containment solution captures leaks, drips, and spills before they spread-keeping floors clean and operations safe. Integrated drain hole at the base allows fast, controlled draining of collected liquids, reducing downtime and simplifying maintenance. With durable construction, a built-in drain hole for effortless cleanup, and reliable spill containment, this container helps reduce hazards, protect your facility, and maintain a cleaner, safer work environment.

Features:
  • Built from 7 gauge steel for heavy duty use
  • Removable grating top for convenient access and maintenance
  • Fully welded and painted with water based paint
  • Fully assembled and ready to use no fasteners, no bolt on legs, or components to worry about
  • All models help you comply with EPA and OSHA requirements


PRICE
$1,359.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width51 in
Height18-1/2 in
Weight Capacity1359 lbs

Product Details

Assembly RequiredNo
TypeContainment Platform
Capacity163 gal
MaterialSteel
Drum Capacity4
ColorGray
Manufacturers Part Number4DMSC
BrandWright