Global Industrial
Model # :WB988951
Global Industrial™ 1 Drum Spill Containment Modular Platform
|
Questions & Answers (0)
Product Description
✓ 15-gallon liquid capacity and 2000 lb. load capacity
✓ Durable high-density polyethylene (HDPE) construction
✓ Removable poly grate allows for easy sump access
The Global Industrial Spill Containment Platform features a low profile design for easier loading and unloading. Multiple modular Spill Platforms can be arranged in a countless number of configurations to meet your specific requirements using the integral sidewall channel connectors. Durable high-density polyethylene (HDPE) construction is impact resistant and is compatible with a wide range of chemicals. Removable poly grate allows for easy sump access and cleaning. Spill Pallet has a pocket size of 12x7.5cm. Spill pallet has a 15 gallon liquid capacity and 2000 lb. load capacity. EPA 40 CFR 264.175 certified (when assembled in configurations of six (6) drums or more). 1 Year Limited Warranty.
Note: Optional Ramp Global Model 116147 will NOT work with this Spill Platform.
✓ Durable high-density polyethylene (HDPE) construction
✓ Removable poly grate allows for easy sump access
The Global Industrial Spill Containment Platform features a low profile design for easier loading and unloading. Multiple modular Spill Platforms can be arranged in a countless number of configurations to meet your specific requirements using the integral sidewall channel connectors. Durable high-density polyethylene (HDPE) construction is impact resistant and is compatible with a wide range of chemicals. Removable poly grate allows for easy sump access and cleaning. Spill Pallet has a pocket size of 12x7.5cm. Spill pallet has a 15 gallon liquid capacity and 2000 lb. load capacity. EPA 40 CFR 264.175 certified (when assembled in configurations of six (6) drums or more). 1 Year Limited Warranty.
Note: Optional Ramp Global Model 116147 will NOT work with this Spill Platform.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 26 in |
| Height | 6-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 18 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Pallet |
| Color | Yellow |
| Drain | No |
| Capacity | 15 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 1 |
| Manufacturers Part Number | 988951 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |