Eagle 1688B 8 Drum Spill Containment Platform - Black with No Drain
Write a Review
|
Questions & Answers (0)
Product Description
Eagle 1688B 8 Drum Spill Containment Platform - Black with No Drain
Eagle Spill Containment Platforms feature high-density polyethylene construction for excellent chemical resistance. Grating is easily removed and has 1-3/4" square openings for effortless cleaning. Unit includes fork pockets for easy 2-way forklift maneuverability. Meets EPA requirements for secondary spill containment of hazardous materials. SPCC Compliant (Spill Prevention, Control, and Countermeasure Regulation).
Eagle Spill Containment Platforms feature high-density polyethylene construction for excellent chemical resistance. Grating is easily removed and has 1-3/4" square openings for effortless cleaning. Unit includes fork pockets for easy 2-way forklift maneuverability. Meets EPA requirements for secondary spill containment of hazardous materials. SPCC Compliant (Spill Prevention, Control, and Countermeasure Regulation).
PRICE
$857.72
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 103 in |
| Width | 51-1/2 in |
| Height | 6-1/2 in |
| Weight Capacity | 10000 lbs |
| Weight | 112 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Platform |
| Color | Black |
| Drain | No |
| Fork Entry | 2 Way |
| Capacity | 121 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 8 |
| Manufacturers Part Number | 1688B |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |