Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785302

MPN #: SST-32104

Little Giant® Forkliftable Spill Control Platform, 4 Drum, 93 Gallon

Product Description
Heavy gauge steel construction holds up in applications where plastic units just won't do, either for durability reasons, or when materials being stored are not compatible with plastic. Welded steel bar grating is removable for easy clean-up.

Features:
  • Heavy-gauge steel construction
  • Drum Capacity: 4 Drum
  • Load Capacity: 6000 lbs.
  • Sump Capacity: 93 gallons
  • Dimensions: 104"W x 32"L x 6-1/2"H
  • Removable welded steel bar grating
  • Helps comply with EPA and OSHA requirements
  • Four-way fork entry with 4" underclearance


PRICE
$2,225.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length104 in
Width32 in
Height10-1/2 in
Weight Capacity6000 lbs
Weight300 lbs

Product Details

Assembly RequiredNo
TypeForkliftable Spill Control Platform
ColorGray
DrainNo
Fork Entry4 Way
Country of OriginU.S.A.
Capacity93 gal
MaterialSteel
Drum Capacity4
Manufacturers Part NumberSST-32104
BrandLittle Giant

Warranty

Warranty1 Year