Eagle 1689B Spill Containment Poly Pallet Ramp - Black
Write a Review
|
Questions & Answers (0)
Product Description
The Eagle Poly Pallet Ramp is constructed of (black) high density polyethylene (HDPE) for strength and durability. For easy loading and unloading on and off Eagle pallets and platforms. Use with Eagle models: 1632, 1635, 1645, 1646, 1647, 1686, 1688, 1646RTC and 1649. Also available in yellow, 1689
PRICE
$249.38
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-1/2 in |
| Width | 32 in |
| Height | 8 in |
| Weight Capacity | 1500 lbs |
| Weight | 32 lbs |
Product Details
| Assembly Required | No |
| Type | Ramp |
| Color | Black |
| Style | HDPE (High Density Polyethylene) |
| Material | Polyethylene |
| Description | Spill Containment Poly Pallet Ramp |
| Manufacturers Part Number | 1689B |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC Compliant |