Eagle 4-Drum, Low Profile Spill Containment Pallet With Drain, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Eagle 4 DRUM LOW PROFILE SPILL CONTAINMENT PALLET - YELLOW WITH DRAIN
Features high-density polyethylene construction for excellent chemical resistance. Will not rust or corrode. Grating is easily removed and has 1-3/4" square openings for effortless cleaning. Allows 2-way forklift fork access for easy maneuverability. Meets EPA requirements for secondary spill containment of hazardous materials. 40 CFR 264.175.
4 Drum Forkliftable Pallet with a 3/4" drain plug has 66 gallon spill capacity and a 8000 lb. load capacity. Compatible with our optional Spill Containment Ramp.
Features high-density polyethylene construction for excellent chemical resistance. Will not rust or corrode. Grating is easily removed and has 1-3/4" square openings for effortless cleaning. Allows 2-way forklift fork access for easy maneuverability. Meets EPA requirements for secondary spill containment of hazardous materials. 40 CFR 264.175.
4 Drum Forkliftable Pallet with a 3/4" drain plug has 66 gallon spill capacity and a 8000 lb. load capacity. Compatible with our optional Spill Containment Ramp.
PRICE
$506.20
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-1/2 in |
| Width | 51-1/2 in |
| Height | 8 in |
| Weight Capacity | 8000 lbs |
| Weight | 65 lbs |
Product Details
| Assembly Required | No |
| Type | Low Profile Containment Pallet |
| Color | Yellow |
| Drain | Yes |
| Fork Entry | 2 Way |
| Capacity | 66 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 4 |
| Manufacturers Part Number | 1645 |
| Brand | Eagle Mfg |