Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle Mfg

Model # :WB116146

MPN #: 1688

Eagle 1688 8 Drum Spill Containment Platform - Yellow with No Drain

Product Description
Eagle SPILL CONTAINMENT PLATFORM - YELLOW WITH NO DRAIN

Features high-density polyethylene construction for excellent chemical resistance. Grating is easily removed and has 1-3/4" square openings for effortless cleaning. Unit includes fork pockets for easy 2-way forklift maneuverability. Low profile for easy access. Meets EPA requirements for secondary spill containment of hazardous materials. 40 CFR 264.175. SPCC Compliant (Spill Prevention, Control, and Countermeasure Regulation).

8 Drum Platform has 90 gallon spill capacity. Compatible with our optional Spill Containment Ramp.

PRICE
$920.17

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length103 in
Width51-1/2 in
Height6-1/2 in
Weight Capacity10000 lbs
Weight112 lbs

Product Details

Assembly RequiredYes
TypeContainment Platform
ColorYellow
DrainNo
Fork Entry2 Way
Capacity121 gal
MaterialPolyethylene
DescriptionDrum Platform with Deck
Drum Capacity8
Manufacturers Part Number1688
BrandEagle Mfg