Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1317330

MPN #: 4318-SP

ENPAC® Spill Protector Drain Cover, 18" x 18" x 1/4", Red, 4318-SP

Product Description
Brought back by popular demand, the durable and chemically resistant Spill Protector™ serves as an effective barrier between drains and spills providing defense and protection against a variety of hazardous materials. Approved for use with fuels and chemicals, Spill Protector™ provides an air-tight seal preventing hazmat liquids from reaching the drain and precious surface water. High-visibility orange is a visual indicator for the drain shield and is available in 4 standard sizes. Easy to use, clean and reuse!

PRICE
$179.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
Height1/4 in

Product Details

TypeSquare
MaterialNovathane
DescriptionSpill Protector Drain Cover
ColorRed
Manufacturers Part Number4318-SP
BrandENPAC