Goodway Thermofiber Cloths Washable, Replacements, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Non-abrasive thermofiber towels designed for with vapor steam cleaners. Use for picking up dirt, grime, grease and bacteria. Fits on triangular and rectangular brushes, washable 500-700 times.
PRICE
$86.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 15 in |
| Depth | 19 in |
| Height | 1/4 in |
| Weight | 0.2 lbs |
Product Details
| Brand | Goodway |