Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075710

MPN #: 371180004

Bel-Art Spinbar Giant Polygon Teflon Magnetic Stirring Bar, 108 x 27mm, White, without Pivot Ring

Product Description
Heavy duty bars for use in stirring large volumes of fluid utilizing large magnetic stirring machines such as the Cool Stir Large Volume Stirrer, H37028-0001 or other large machines.

  • Will fit into vessels with a minimum neck diameter of 32 mm
  • Multi-faceted surface adds turbulence relative to similar size smooth cylindrical stirring bars
  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating; Superior chemical compatibility
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certificationAutoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
PRICE
$205.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4
Plate Size108 x 27mm in
Diameter1-1/16 in

Product Details

TypeGiant Polygon Stir Bar
For Use WithLarge Volume Mixing
Plate MaterialPTFE
MaterialPTFE
Package Quantity1
DescriptionSpinbar Giant Polygon Teflon Magnetic Stirring Bar
FeaturesNo pivot ring
Manufacturers Part Number371180004
ShapePolygon
BrandBel-Art