- Will fit into vessels with a minimum neck diameter of 32 mm
- Multi-faceted surface adds turbulence relative to similar size smooth cylindrical stirring bars
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating; Superior chemical compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certificationAutoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinbar Giant Polygon Teflon Magnetic Stirring Bar, 159 x 27mm, White, without Pivot Ring
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty bars for use in stirring large volumes of fluid utilizing large magnetic stirring machines such as the Cool Stir Large Volume Stirrer, H37028-0001 or other large machines.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 |
| Plate Size | 159 x 27mm in |
| Diameter | 1-1/16 in |
Product Details
| Type | Giant Polygon Stir Bar |
| For Use With | Large Volume Mixing |
| Plate Material | PTFE |
| Material | PTFE |
| Package Quantity | 1 |
| Description | Spinbar Giant Polygon Teflon Magnetic Stirring Bar |
| Features | Without pivot ring |
| Manufacturers Part Number | 371180006 |
| Shape | Polygon |
| Brand | Bel-Art |