- Store stirring bars in pairs, with the north pole of one adjoining the south pole of the other to avoid demagnetization
- Tight wire spacing on the upper section of the rack holds small bars; wider spacing below can be used for larger bars
- Lower wire shelf is ideal for holding small lab tools including Spinbar®Restrainer (F37786-1000)
- Epoxy coated for long life and easy cleaning
- Freestanding; can be mounted to a vertical surface (mounting hardware not included)
Bel-Art Spinbar Magnetic Stirring Bar Wire Garage, 10⁹/₁₆ x 4 x 12⁹/₁₆"
Write a Review
|
Questions & Answers (0)
Product Description
Keep all your magnetic stirring bars and accessories organized and accessible with the Spinbar®Magnetic Stirring Bar Garage. Multiple sizes and shapes of magnetic stirring bars from large 15.9 cm (6") to tiny 10 mm (0.5") bars can be stored on this rack.
PRICE
$155.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-9/16 |
| Width | 4 in |
| Height | 12-9/16 |
| Plate Size | 10 9/16 x 4 x 12 9/16" in |
Product Details
| Type | Stir Bar Wire Garage |
| For Use With | Stir Bar Storage |
| Plate Material | Metal |
| Material | Metal Wire |
| Description | Spinbar Magnetic Stirring Bar Wire Garage |
| Package Quantity | 1 |
| Features | Organizes stir bars |
| Manufacturers Part Number | 377900000 |
| Shape | Rectangular |
| Brand | Bel-Art |