- Centrifugal pumping action, generated by the cross channels in the upper face, mixes without aeration
- Photometric measurements can proceed uninterrupted while reagents are added
- One-piece molded unit will not scratch cuvettes; may also be used in test tubes
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- AutoclavableTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinbar Teflon Cell (Cuvette) Magnetic Stirring Bar, 9 x 8mm, White
Write a Review
|
Questions & Answers (0)
Product Description
This magnetic stirring bar fits into the standard 10mm light path cuvette and provides rapid vertical and horizontal mixing with a minimum of vortexing when placed on a magnetic stirring machine.
PRICE
$22.25
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5/16 |
| Plate Size | 9 x 8mm in |
| Diameter | 3/8 in |
Product Details
| Type | Cuvette Stir Bar |
| For Use With | Cuvettes & Small Vessels |
| Plate Material | PTFE |
| Material | PTFE |
| Package Quantity | 1 |
| Description | Spinbar Teflon Cell (Cuvette) Magnetic Stirring Bar |
| Features | Designed for cuvette mixing |
| Manufacturers Part Number | 371500000 |
| Shape | Cell/Cuvette |
| Brand | Bel-Art |