- Remove bars without touching or pouring out the contents of your vessel
- Retriever is housed inside a tube; hold retriever down to pick up a stirring bar, slide retriever up inside tube to release
Bel-Art Spinbar Magnetic Stirring Bar Positioner / Retriever, ⅝ x 12"
Write a Review
|
Questions & Answers (0)
Product Description
Position your Spinbar®Magnetic Stirring Bar exactly where you want it, without splashing, using the double duty Spinbar®Positioner/Retriever.
PRICE
$105.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Plate Size | 5/8 x 12" in |
| Diameter | 5/8 in |
Product Details
| Type | Stir Bar Positioner/Retriever |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Spinbar Magnetic Stirring Bar Positioner |
| Features | Positions and retrieves stir bars |
| Manufacturers Part Number | 377800000 |
| For Use With | Magnetic Stir Bars |
| Shape | Rod |
| Brand | Bel-Art |