Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075675

MPN #: 371740000

Bel-Art Spinbar Rare Earth Teflon Fluted Octagonal Magnetic Stirring Bar, 50 x 21mm, Green

Product Description
This bar's high-energy magnetic material combined with a fluted octagonal shape produces exceptional power, although its length is only 50mm (1.969") with a 21mm (0.83") diameter.

  • Ideal for viscous solutions and efficient, high speed stirring
  • Samarium Cobalt magnet encapsulated in FDA grade, USP Class VI Teflon®PTFE provides strong coupling with drive magnets
  • Recessed flutes and distinct edges of this eight-sided bar provide excellent surface area; generates strong turbulence so liquids are thoroughly mixed
  • Stability is not impaired in vessels with curved bottoms
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
  • AutoclavableTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-15/16
Plate Size50 x 21mm in
Diameter13/16 in

Product Details

TypeRare Earth Fluted Octagon Stir Bar
For Use WithMagnetic Stirrers
Plate MaterialPTFE
MaterialPTFE
Package Quantity1
DescriptionSpinbar Rare Earth Teflon Fluted Octagonal Magnetic Stirring Bar
FeaturesIncreased turbulence, rare earth magnet
Manufacturers Part Number371740000
ShapeFluted Octagon
BrandBel-Art