- Stronger coupling with the drive magnet keeps the stirring bar centered and rotating effectively
- Octagon shape with pivot ring creates strong turbulence with minimal chattering and friction
- Encapsulated in bright green, FDA grade, USP Class VI Teflon®PTFE; easy to differentiate from other stirring bars
- Autoclave safe
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS CertificationTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinbar Rare Earth Teflon Octagon Magnetic Stirring Bar, 7.60 x 1.30cm, Green
Write a Review
|
Questions & Answers (0)
Product Description
Reduce frequency of spinout in viscous solutions or when stirring at high speeds. The high magnetic field strength of Samarium Cobalt (Rare Earth) magnets can provide up to three times stronger coupling vs. Alnico magnetic stirring bars.
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Plate Size | 7.60 x 1.30cm in |
| Diameter | 1/2 in |
Product Details
| Type | Rare Earth Octagon Stir Bar |
| For Use With | Magnetic Stirrers |
| Plate Material | PTFE |
| Material | PTFE |
| Package Quantity | 1 |
| Description | Spinbar Rare Earth Teflon Octagon Magnetic Stirring Bar |
| Features | Rare earth magnet, high coupling strength |
| Manufacturers Part Number | 371020003 |
| Shape | Octagon |
| Brand | Bel-Art |