Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075774

MPN #: 371120002

Bel-Art Spinbar Teflon Disposable Polygon Magnetic Stirring Bars, 50.8 x 8mm, White 100Pk

Product Description
The multifaceted magnetic stirring bar surface adds turbulence relative to similar size smooth cylindrical stirring bars.

  • Ideal for single use applications mixing radioactive reagents or when cross contamination might be a concern
  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
  • Autoclavable
PRICE
$299.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Plate Size50.8 x 8mm in
Diameter5/16 in

Product Details

TypeDisposable Polygon Stir Bars
For Use WithMagnetic Stirrers
Plate MaterialPTFE
Capacity100 Pack L
MaterialPTFE
DescriptionSpinbar Teflon Disposable Polygon Magnetic Stirring Bars
Package Quantity100
FeaturesSingle-use stirring bars
Manufacturers Part Number371120002
ShapePolygon
BrandBel-Art