- Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating; Superior chemical compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinbar Teflon Micro (Flea) Magnetic Stirring Bar, 10 x 3mm, White
Write a Review
|
Questions & Answers (0)
Product Description
Designed for small volume mixing in vessels such as vials, tubes and gradient makers.
PRICE
$7.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 |
| Plate Size | 10 x 3mm in |
| Diameter | 1/8 in |
Product Details
| Type | Micro (Flea) Stir Bar |
| For Use With | Small Volume Mixing |
| Plate Material | PTFE |
| Material | PTFE |
| Package Quantity | 1 |
| Description | Spinbar Teflon Micro (Flea) Magnetic Stirring Bar |
| Features | Designed for micro vessels |
| Manufacturers Part Number | 371190010 |
| Shape | Cylindrical |
| Brand | Bel-Art |