Yost 5" Multi-Jaw Rotating General Purpose Pipe & Bench Vise The heavy duty rotating vise is made from 60,000 PSI Ductile Iron, making it the most durable rotating vise on the market. Features: (3) Sets of hardened steel pipe jaws (serrated, pipe jaws and v-jaws) allowing work on either flat or round stock The head rotates 360 degrees, with locking using a locking pin to lock in place at 30 degree intervals Floating pipe jaws adjust to work pieces to prevent marring and provide more even clamping pressure Large built-in anvil Swivel base securely mounts to work bench (4 - bolts by ...
Washer dimensions are: OD is approx. 2" and ID is approx 1-1/4"rnrnRing dimensions are: OD is approx. 2-13/16" and is ID is approx 1-7/16"rnrnDistance between two screw hole centers is approx 2-3/8"rnrnScrews are appox. 5/8" long. For Use With: Jet 500 (After 1998) Machinist Vise 500 (Before 1998 Old) Machinist Vise 500 (Before 1998 New) Machinist Vise 1780A (After 1998) Tradesman Vise 1780 (Before 1998) Tradesman Vise 2080 (Before 1998) Tradesman Vise
This authentic replacement item is designed for use with Wilton vise. This nut helps to secure spindle handle assembly and allows user to tighten or loosen vise grip. This assembly includes a metal but, bolt and a washer. Please note you would need a wrench installing/removing this item. For Use With: Jet 415 Mechanics Vise 656A Utility Vise 676 Utility Vise
Proudly made in the USA, the Combination Pipe and Bench round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut, the Combination Pipe and Bench round channel vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, the Combination Pipe and Bench vise is equipped with main ...
Proudly made in the USA, the Combination Pipe and Bench round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut, the Combination Pipe and Bench round channel vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, the Combination Pipe and Bench vise is equipped with main ...