C-Line® 1-Subject Notebook, Wide Ruled, 70-Page, Blue, 24 Each/Set
Write a Review
|
Questions & Answers (0)
Product Description
Instantly create writing space in binders and folders, by inserting the Spiral-Bound 1-Subject Notebook. Perfect for students and professionals, these notebooks feature a durable cover that helps protect the content written on the pages inside. Wide ruled format: the bright white paper has blue handwriting lines with a red margin divider to allow for neat writing. Solid colored front cover adds style to notebooks, while also making it easy to organize projects or classes by color. Attach this 3-hole punched spiral notebook into a standard 3-ring binder to create the ultimate organizational tool that keeps all your notes and hand-outs in one place. Perforated edges reduce paper waste by allowing pages to tear out neatly. 70-page spiral bound notebook. Colored front cover, gray board back cover. Blue. This item includes 48 each of CLI22038 (One 1-Subject Notebook).
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 10-1/2 in |
| Weight | 0.6 lbs |
| Sheet Size | 8 x 10-1/2 |
Product Details
| Sheets | 70 |
| Color | Blue |
| Punched Holes | 3 |
| Binding Type | Spiral |
| Style | Notebook |
| Punched/Unpunched | Punched |
| Ruling | Wide |
| Material | Paper |
| Description | 1-Subject Notebook |
| Package Quantity | 24 |
| Manufacturers Part Number | 22038-CT |
| Brand | C-Line Products |