Blueline® Exec Wirebound Notebook A10200EBLK, 8-1/2" x 11", Black Cover, 100 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Durable hard cover provides increased writing stability. Twin-wire binding allows book to lie flat when open. Includes self-adhesive tabs to customize index, cover and spine. Microperforated pages. Ruled with space for date at top. Double-sided pocket. This product was made form wood that came from a certified managed forest.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 3/4 in |
| Height | 11 in |
| Card Size | 8-1/2" x 11" |
Product Details
| Sheets | 100 |
| Type | Wirebound Notebook |
| Color | Black |
| Binding Type | Wirebound |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Punched/Unpunched | Unpunched |
| Ruling | College |
| Pads | 1 |
| Description | Exec Wirebound Notebook |
| Package Quantity | 100 Sheets/Pad, 1 Pad/Pack |
| Brand | Blueline |