Urrea Spiral Flute Screw Extractor, 95003, 2-1/2" Long, 5-16-7/16" Screw/Nut Size
Write a Review
|
Questions & Answers (0)
Product Description
5/16"-7/16" spiral flute screw extractor:Hole Size: 5/32" Screw/Nut Size: 5/16"-7/16" Length: 2-1/2"
PRICE
$1.93
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Size | 5/32 in |
Product Details
| Type | Spiral Flute |
| Material | Steel |
| Description | Screw Extractor |
| Shank Type | Hex |
| Manufacturers Part Number | 95003 |
| For Use With | 5/16" - 7/16" Screws |
| Tip Type | Spiral |
| Brand | Urrea |
Compliance & Certifications
| Certifications | ASME / ANSI B107.46M |